8 in. x 14 ft. Uninsulated Flexible Duct
8 in. x 14 ft. Uninsulated Flexible Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Diameter:
- 8 in
- Length:
- 14 ft
- Material:
- Metal
- UL Listed:
- No
- Vent Duct Shape:
- Round