8 in. x 25 in. R4.2 UV Protected Mobile Home Flexible Air Duct
8 in. x 25 in. R4.2 UV Protected Mobile Home Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quietflex manufactures flexible duct for the commercial, residential and manufactured home industries.
- The Quietflex UV-Inhibited Black Jacket flex duct has a UV-inhibited polyethylene vapor barrier.
- Johns Manville insulation
- GREENGUARD® certified
- Galvanized or bronze metal core reinforcing
- Oversized core to fit on collars and register boxes
- HUD /FHA standards 515.2.1, paragraph B
Specifications
- ASTM:
- ATSM C-518
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 8 in
- Insulated:
- Yes
- Length:
- 25 ft
- Material:
- Plastic, Bronze
- Maximum Airflow:
- 6000
- R value:
- RF4.0;R6.0;R8.0
- Temperature Range:
- -20 to 180 Deg F
- UL Listed:
- Yes
- UPC:
- 878640008355
- Vent Duct Shape:
- Round
- Wall Thickness:
- 3 in
- Width:
- 8 in