This product requires certification to purchase.

10 in. x 25 ft. Blue R8 Flexible Air Duct

Quietflex Manufacturing

AmgFlex™ 10 in. x 25 ft. Blue R8 Flexible Air Duct

  • Fast #
  • Part #Q1088
  • Item #7036567
  • Manufacturer Part #1088
4.1 out of 5 Customer Rating
Brand image
Quietflex Manufacturing

AmgFlex™ 10 in. x 25 ft. Blue R8 Flexible Air Duct

  • Fast #
  • Part #Q1088
  • Item #7036567
  • Manufacturer Part #1088
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Flexible Air Duct
  • Blue R8
  • Requires Certification
Dimensions & Measurements
Diameter
10 in
Length
25 ft
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Insulated
Yes
Material
Fiberglass, Galvanized Wire, Plastic
Material Type
Polyester
R value
R8
Warranty & Product Information
UPC
878640000861