12 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged
HPDFlex™ 12 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-518
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 12
- Insulated:
- Yes
- Length:
- 25
- Material:
- Fiberglass, Galvanized Wire, Plastic
- Material Type:
- Polyester
- R value:
- R6
- Temperature Range:
- -20 to 200 Deg F
- UL Listed:
- UL 181
- UPC:
- 878640000205
- Vent Duct Shape:
- Oval