This product requires certification to purchase.

8 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

Quietflex Manufacturing

HPDFlex™ 8 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

  • Fast #
  • Part #Q8380
  • Item #7036562
  • Manufacturer Part #8380
5 out of 5 Customer Rating
Brand image
Quietflex Manufacturing

HPDFlex™ 8 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

  • Fast #
  • Part #Q8380
  • Item #7036562
  • Manufacturer Part #8380
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-518
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
8 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic
Material Type:
Polyester, Polyethylene
Maximum Airflow:
6000
R value:
R6
Temperature Range:
-20 to 180 Deg F
UL Listed:
UL 181
UPC:
878640000175