11 in. R6 Duct Sleeve 5 ft. Plastic
Quietflex® 11 in. R6 Duct Sleeve 5 ft. Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- R6
Specifications
- ASTM:
- ASTM C518
- Collection:
- Quietflex®
- Diameter:
- 4 in
- Height:
- 11 in
- Length:
- 5 ft
- Material:
- Plastic
- Material Type:
- Polyester
- R value:
- R6
- Vent Duct Shape:
- Round