This product requires certification to purchase.

29 in. R6 Duct Sleeve 5 ft. Plastic

Quietflex Manufacturing

Quietflex® 29 in. R6 Duct Sleeve 5 ft. Plastic

  • Fast #
  • Part #QSS0960
  • Item #7333879
  • Manufacturer Part #SS0960
4.7 out of 5 Customer Rating
Brand image
Quietflex Manufacturing

Quietflex® 29 in. R6 Duct Sleeve 5 ft. Plastic

  • Fast #
  • Part #QSS0960
  • Item #7333879
  • Manufacturer Part #SS0960
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • R6
  • Requires Certification

Specifications

ASTM:
ASTM C518
Collection:
Quietflex®
Diameter:
9 in
Height:
29 in
Length:
5 ft
Material:
Plastic
Material Type:
Polyester
R value:
R6
Vent Duct Shape:
Round