This product requires certification to purchase.

5 ft. R8 Duct Sleeve 20 in. Plastic

Quietflex Manufacturing

Quietflex® 5 ft. R8 Duct Sleeve 20 in. Plastic

  • Fast #
  • Part #QSS1680
  • Item #3972889
  • Manufacturer Part #SS1680
4.3 out of 5 Customer Rating
Brand image
Quietflex Manufacturing

Quietflex® 5 ft. R8 Duct Sleeve 20 in. Plastic

  • Fast #
  • Part #QSS1680
  • Item #3972889
  • Manufacturer Part #SS1680
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • R8
  • Requires Certification

Specifications

ASTM:
ASTM C518
Collection:
Quietflex®
Diameter:
16 in
Height:
20 in
Length:
5 ft
Material:
Plastic
Material Type:
Polyester
R value:
R8
UPC:
451877041199
Vent Duct Shape:
Round