This product requires certification to purchase.

8 in. x 25 ft. Silver R4.2 Flexible Air Duct - Bagged

Quietflex Manufacturing

Series 40 8 in. x 25 ft. Silver R4.2 Flexible Air Duct - Bagged

  • Fast #
  • Part #Q840
  • Item #1282699
  • Manufacturer Part #840
4.4 out of 5 Customer Rating
Brand image
Quietflex Manufacturing

Series 40 8 in. x 25 ft. Silver R4.2 Flexible Air Duct - Bagged

  • Fast #
  • Part #Q840
  • Item #1282699
  • Manufacturer Part #840
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 64
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Quietflex Rip-Stop Silver Jacket Flex Duct has a metallic, polyester-vapor barrier with a special <LDQUOT/>rip-stop<RDQUOT/> scrim reinforcement
  • Johns Manville Formaldehyde-free™ fiber glass insulation
  • Greenguard® Certified insulated products
  • Galvanized metal core reinforcing
  • Oversized core to fit on collars and register boxes
  • Weather-resistant packaging
  • 12.5<RSQUOT/>, 25<RSQUOT/> and 50<RSQUOT/> and custom lengths available
  • HUD/FHA standards 515.2.1, Paragraph B
  • NFPA standards 90A and 90B
  • BOCA, City of Chicago, meets most federal, state and local codes and standards
  • Requires Certification

Specifications

ASTM:
ASTM C518
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
8 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
6000
R value:
R4.2
UL Listed:
UL 181 Class 1
UPC:
878640008409
Vent Duct Shape:
Round