This product requires certification to purchase.

9,000 BTU - Wall Mount Evaporator - Multi-Zone

Quietside

9,000 BTU - Wall Mount Evaporator - Multi-Zone

  • Fast #
  • Part #QQSFMI09A
  • Item #5050186
  • Manufacturer Part #QSFMI-09A
4.2 out of 5 Customer Rating
Quietside

9,000 BTU - Wall Mount Evaporator - Multi-Zone

  • Fast #
  • Part #QQSFMI09A
  • Item #5050186
  • Manufacturer Part #QSFMI-09A
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
33-1/4 in
MBH:
9
Refrigerant:
R-410A
Tonnage:
0.75 Ton