This product requires certification to purchase.

1 qt Concrete Bonding Adhesive

QUIKRETE®

1 qt Concrete Bonding Adhesive

  • Fast #
  • Part #Q990214
  • Item #1508532
  • Manufacturer Part #990214
3.1 out of 5 Customer Rating
Brand image
QUIKRETE®

1 qt Concrete Bonding Adhesive

  • Fast #
  • Part #Q990214
  • Item #1508532
  • Manufacturer Part #990214
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Permanently bonds new concrete, plaster, and stucco to existing concrete, plaster, and stucco.
  • Requires Certification

Specifications

ASTM:
ASTM C-1059 Type I, ASTM C-1059 Type II
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
NSF Certified:
No
Size:
1 qt
UL Listed:
No
UPC:
039645990216