This product requires certification to purchase.

1 qt Latex Concrete Crack Seal in Grey

QUIKRETE®

1 qt Latex Concrete Crack Seal in Grey

  • Fast #
  • Part #Q864000
  • Item #425554
  • Manufacturer Part #8640-00
4.4 out of 5 Customer Rating
Brand image
QUIKRETE®

1 qt Latex Concrete Crack Seal in Grey

  • Fast #
  • Part #Q864000
  • Item #425554
  • Manufacturer Part #8640-00
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Blends in with the surrounding blacktop surface
  • Pour directly from the bottle
  • No mixing is required
  • Repairing cracks in blacktop and asphalt surfaces
  • Requires Certification

Documents


Specifications

Application:
Driveways
CARB OTC LEED Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
FM Approved:
No
Material:
Latex
NSF Certified:
No
Product Type:
Concrete Sealant
Size:
1 qt
UL Listed:
No
UPC:
039645864005