10 oz. Mortar Repair Caulk
10 oz. Mortar Repair Caulk
Product Details
Product Details
- Easy to use
- Can be painted to match existing mortar.
- Texture and color blends with surrounding mortar
- Use for tuck-pointing and sealing mortar joints in brick or block surfaces
Specifications
- Application:
- Block, Masonry, Concrete
- Color Finish Name:
- Grey
- Material:
- Plastic
- Product Type:
- Caulk
- Size:
- 10 oz
- UL Listed:
- No
- UPC:
- 039645860021