10.1 oz. Self-Leveling Poly Sealant
10.1 oz. Self-Leveling Poly Sealant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High performance, construction grade, polyurethane sealant, used for sealing cracks and joints in horizontal concrete surfaces
- Self leveling formula provides superior adhesion, flexibility and durability
- Meets ASTM C-920 type S, grade P, class 25
Documents
Specifications
- Application:
- Basements, Commercial, Concrete Floors, Driveways, Patios
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 2
- Height:
- 2
- Length:
- 2
- Product Type:
- Sealant
- Size:
- 10.1 oz
- Temperature Range:
- -90 to 425 Deg F
- UPC:
- 039645866016
- Width:
- 12