This product requires certification to purchase.

50 lb. Repair Mortar Fastset

QUIKRETE®

50 lb. Repair Mortar Fastset

  • Fast #
  • Part #Q124150
  • Item #3346443
  • Manufacturer Part #124150
3.4 out of 5 Customer Rating
Brand image
QUIKRETE®

50 lb. Repair Mortar Fastset

  • Fast #
  • Part #Q124150
  • Item #3346443
  • Manufacturer Part #124150
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Use for Vertical and Overhead Repairs
  • Requires Certification

Specifications

ASTM:
ASTM C-109, ASTM C-109M, ASTM C-157, ASTM C-157M, ASTM C-191, ASTM C-882, ASTM C-928
Application:
Commercial
Color Finish Name:
Grey
Material:
Sand, Cement
Size:
50 lb