50 lbs. All Purpose Sand
50 lbs. All Purpose Sand
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Washed, properly graded coarse sand with multi-purpose uses. Meets ASTM C 33 specifications.
Specifications
- ASTM:
- ASTM C-33
- Application:
- All Purpose
- Color Finish Name:
- Natural
- Material:
- Sand
- Product Type:
- Sand Mix
- Size:
- 50 lb
- Weight:
- 50