50 lbs. Commercial Grade Permanent Blacktop Repair
50 lbs. Commercial Grade Permanent Blacktop Repair
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Specifically formulated high performance asphalt cold patch material for repairing potholes and cracks over 1" W in asphalt pavements
- Suitable for use on roads, driveways, parking lots, and walkways
- All-season formulation is suitable for making permanent repairs in wet or dry conditions
Specifications
- Application:
- Blacktop Repair
- Color Finish Name:
- Black
- Product Type:
- Blacktop Repair
- Proposition 65:
- WARNING: This product can expose you to crystalline silica which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Size:
- 50 lb
- UPC:
- 039645170151
- Weight:
- 50