50 lbs. Quick Setting Cement
50 lbs. Quick Setting Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 63-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Container type bag or pail
- Quikrete® quick-Setting Cement can be used anywhere that rapid setting is necessary,
- Grout make it stable and capable of handling high load transfers
Documents
Specifications
- ASTM:
- ASTM C-109, ASTM C-191, ASTM C-666, ASTM C-672
- Application:
- Concrete
- Color Finish Name:
- Grey
- Material:
- Sand, Cement
- Pressure - Maximum:
- 6430 psi
- Product Type:
- Cement
- Proposition 65:
- WARNING:This product can expose you to chemicals including crystalline silica which is known to the State of California to cause cancer and hexavalent chromium compounds which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Size:
- 50 lb
- UPC:
- 039645124055
- Weight:
- 50 lb