This product requires certification to purchase.

70 lb. Concrete Mix

QUIKRETE®

70 lb. Concrete Mix

  • Fast #
  • Part #Q100468
  • Item #10240671
  • Manufacturer Part #1004-68
3.6 out of 5 Customer Rating
Brand image
QUIKRETE®

70 lb. Concrete Mix

  • Fast #
  • Part #Q100468
  • Item #10240671
  • Manufacturer Part #1004-68
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • QUIKRETE? FastSetTM Concrete Mix is a high performance concrete made from a special blend of fast-setting cement along with specifically graded fine and coarse aggregate designed to only require the addition of water.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1090, ASTM C-143, ASTM C-157, ASTM C-1583, ASTM C-191, ASTM C-33, ASTM C-39, ASTM C-496, ASTM C-666, ASTM C-672, ASTM C-882, ASTM C-928
Application:
Concrete Floors, Driveways, Sidewalks
Capacity:
7000PSI
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
4-1/2
Length:
17
Pressure - Maximum:
7000 psi
Product Type:
Concrete Mix
Size:
70 lb
UPC:
039645100400
Width:
15