80 lb. Cement with Sand
80 lb. Cement with Sand
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- High strength commercial grade dry pre-blended mixture of sand and cements specially selected for masonry applications
Specifications
- ASTM:
- ASTM C-270, ASTM C-1714
- Application:
- Commercial
- Color Finish Name:
- Grey
- Pressure - Maximum:
- 9000 psi
- Product Type:
- Mortar Mix
- Size:
- 80 lb