Concrete Expansion Joint Sealant
Concrete Expansion Joint Sealant
Package Quantity Info:
Roll: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made from resilient wood fibers to prevent damage during expansion and contraction of concrete. Weather resistant.
- Meets requirement of ASTM D 1751.
Specifications
- ASTM:
- ASTM D-1752
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- NSF Certified:
- No
- Pressure - Maximum:
- 25 psi
- Product Type:
- Concrete Sealant
- UL Listed:
- No