This product requires certification to purchase.

Qt Pro 7.5Hp 80G 2 Stg Air Comp 230V 1Ph

Quincy Compressor

Qt Pro 7.5Hp 80G 2 Stg Air Comp 230V 1Ph

  • Fast #
  • Part #Q271CS80VCB
  • Item #11756667
  • Manufacturer Part #271CS80VCB
3.4 out of 5 Customer Rating
Brand image
Quincy Compressor

Qt Pro 7.5Hp 80G 2 Stg Air Comp 230V 1Ph

  • Fast #
  • Part #Q271CS80VCB
  • Item #11756667
  • Manufacturer Part #271CS80VCB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Aluminum head for heat dissipation
  • Extra-capacity oil reservoir for low oil temperatures
  • UL & CSA approval on all electrical components
  • Requires Certification
Dimensions & Measurements
Capacity
80 gal
Pressure - Maximum
175 psi
Weight
593 lb
Characteristics & Features
Material
Cast Iron
Electrical & Operational Information
AMP
40
Horsepower
7.5 hp
Phase
Double Phase
RPM
1725
Volts
230V
Warranty & Product Information
Type
Q271CS80VCB