3-Light Semi-Flush Mount Ceiling Light in Western Bronze
3-Light Semi-Flush Mount Ceiling Light in Western Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Western Bronze
- ETL Listed:
- Yes
- Height:
- 10-1/2
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 611728252758
- Volts:
- 120V
- Watts:
- 100
- Width:
- 17-1/2