60W 5-Light 1-Tier Incandescent Chandelier in Matte Black
Abner 60W 5-Light 1-Tier Incandescent Chandelier in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Abner chandelier reflects a contemporary twist
- With all the hallmarks of a classic chandelier, its pared-back lines and industrial-inspired materials (available in polished chrome, aged brass, or matte black), speak to a modern design aesthetic brimming with character
Specifications
- Collection:
- Abner
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 24
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 25-1/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- Warning, this prodcut can expose you to chemicals including LEAD which is known to the state of California to cause cancer and birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 611728321768
- Volts:
- 120V
- Watts:
- 60
- Width:
- 24