This product requires certification to purchase.

28W Integrated LED Pendant in Matte Black

Quoizel

Azalea 28W Integrated LED Pendant in Matte Black

  • Fast #
  • Part #QPCAZA340MBK
  • Item #9911036
  • Manufacturer Part #PCAZA340MBK
5 out of 5 Customer Rating
Brand image
Quoizel

Azalea 28W Integrated LED Pendant in Matte Black

  • Fast #
  • Part #QPCAZA340MBK
  • Item #9911036
  • Manufacturer Part #PCAZA340MBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Product finish: Black
  • Damp location rated
  • The Azalea light offers a fresh, sleek interpretation of Sputnik-style designs
  • With an integrated LED light source, this island light casts a continuous glow amid a sculptural, geometric silhouette
  • A matte black finish includes subtle gold flourishes that infuse a touch of modern glamour
  • Requires Certification

Specifications

Brand Model Compatibility:
PCAZA340MBK
Collection:
Azalea
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Color Temperature:
3000
Diameter:
39-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
10 in
Installation Type:
Ceiling Mount
Length:
36 in
Light Bulb Type:
Integrated LED
Lighting Style:
Contemporary
Lumens:
3120
Lumens per Watt:
120
Material:
Steel
Overall Height:
49-1/2 in
Proposition 65:
Warning, this prodcut can expose you to chemicals including LEAD which is known to the state of California to cause cancer and birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
611728357132
Volts:
120V
Watts:
28 W
Width:
39-3/4 in