This product requires certification to purchase.

60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Western Bronze

You last purchased this on
 
Quoizel

Coffman 60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Western Bronze

  • Fast #
  • Part #QQF4046WT
  • Item #8553330
  • Manufacturer Part #QF4046WT
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quoizel

Coffman 60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Western Bronze

  • Fast #
  • Part #QQF4046WT
  • Item #8553330
  • Manufacturer Part #QF4046WT
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Western Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Includes all required hardware, template, and instructions for easy installation
  • ETL listed for use in damp locations
  • Fixture is dimmable when paired with dimming-compatible bulbs
  • Requires 3 60-watt candelabra base bulbs (sold separately)
  • Requires Certification

Specifications

Collection:
Coffman
Color Finish Category:
Bronze Tones
Color Finish Name:
Western Bronze
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Crystal
Height:
10 in
Installation Type:
Semi-flush Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Geometric, Luxe, Mid-century, Transitional
Material:
Glass, Steel
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
14 in