100W 1-Light Mini Pendant in Empire Silver
Delray 100W 1-Light Mini Pendant in Empire Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Delray
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Empire Silver
- Diameter:
- 7-3/4
- Glass Type:
- Faux Alabaster
- Height:
- 22
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 611728051139
- Volts:
- 120V
- Watts:
- 100