9-1/2 in. 100W 1-Light Mini Pendant in Brushed Nickel
Grant 9-1/2 in. 100W 1-Light Mini Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in damp locations
- Fixture is dimmable when paired with dimming-compatible bulbs
- Requires 1 100-watt medium base bulbs (sold separately)
- Can be installed on sloped ceilings
- Fixture height adjusts to accommodate a broad range of ceiling heights
Specifications
- Collection:
- Grant
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 8
- Dimmable:
- Yes
- Glass Type:
- Opal Etched
- Height:
- 9-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 611728208458
- Volts:
- 120V
- Watts:
- 100
- Width:
- 8