28 x 22 in. Rectangle Mirror (Less Frame)
Greystone 28 x 22 in. Rectangle Mirror (Less Frame)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL listed for use in damp locations
- Mirror can be hung horizontally or vertically
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Greystone
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1 in
- Height:
- 28 in
- Installation Type:
- Wall Mount
- Length:
- 1 in
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Mirror Edge:
- Beveled Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Style:
- Transitional
- UPC:
- 611728210116
- Weight:
- 13 lb
- Width:
- 22 in