4.5W 4-Light Wall Mount LED Bath Light in Polished Chrome
Kolt 4.5W 4-Light Wall Mount LED Bath Light in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MA
Product Details
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in damp locations
- Fixture is dimmable when paired with dimming-compatible bulbs
- Requires 4 50-watt G9 bulbs (included)
- Can be installed with shade facing up or down
Specifications
- ADA Compliant:
- No
- Collection:
- Kolt
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 6-1/4
- Dimmable:
- Yes
- Glass Type:
- Clear, Sand
- Height:
- 6
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 400
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 611728262733
- Volts:
- 120V
- Watts:
- 4.5
- Width:
- 29