This product requires certification to purchase.

60W 1-Light Mini Pendant in Copper

Quoizel

Laguna 60W 1-Light Mini Pendant in Copper

  • Fast #
  • Part #QMC842PRC
  • Item #4061455
  • Manufacturer Part #MC842PRC
4.2 out of 5 Customer Rating
Brand image
Quoizel

Laguna 60W 1-Light Mini Pendant in Copper

  • Fast #
  • Part #QMC842PRC
  • Item #4061455
  • Manufacturer Part #MC842PRC
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Includes all required hardware, template, and instructions for easy installation
  • ETL Listed for use in damp locations
  • Fixture is dimmable when paired with dimming-compatible bulbs
  • Requires 1 60-watt medium base bulbs (sold separately)
  • Can be installed on sloped ceilings
  • Fixture height adjusts to accommodate a broad range of ceiling heights
  • Products that use natural materials are perfect for those seeking the aesthetics of natural variations
  • Requires Certification

Specifications

Collection:
Laguna
Color Finish Category:
Copper Tones
Color Finish Name:
Renaissance Copper
Diameter:
6 in
Dimmable:
Yes
Height:
8-1/2 in
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
UPC:
611728152553
Volts:
120V
Watts:
60 W
Width:
6 in