24 x 36 in. Flat Edge Rectangular Mirror in Polished Chrome
Lockport 24 x 36 in. Flat Edge Rectangular Mirror in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL listed for use in damp locations
- Mirror can be hung horizontally or vertically
- The true personality of your home is best reflected in a Quoizel mirror
- Our curated selection boasts a variety of shapes, sizes and finishes, offering a style for every space
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Lockport
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1 in
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Mirror Edge:
- Flat Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 24 in x 1 in x 36 in
- UPC:
- 611728288306
- Weight:
- 23 lb
- Width:
- 24 in