100W 3-Light Medium E-26 Vanity Fixture in Earth Black
Ludlow 100W 3-Light Medium E-26 Vanity Fixture in Earth Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL listed for use in damp locations
- Fixture is dimmable when paired with dimming-compatible bulbs
- Requires 3 100-watt medium base bulbs (sold separately)
- Can be installed with shade facing up or down
- Add a touch of understated elegance to a primary or guest bathroom with Ludlow
- Clear glass shades are paired with clean industrial-inspired lines for a look that is both rustic and polished at the same time
Specifications
- ADA Compliant:
- No
- Collection:
- Ludlow
- Color Finish Category:
- Blacks
- Color Finish Name:
- Earth Black
- Depth:
- 6-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 611728312209
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in