This product requires certification to purchase.

100W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Vintage Gold

Quoizel

Meadow Lane 100W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Vintage Gold

  • Fast #
  • Part #QMDL1716VG
  • Item #8551278
  • Manufacturer Part #MDL1716VG
3.3 out of 5 Customer Rating
Brand image
Quoizel

Meadow Lane 100W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Vintage Gold

  • Fast #
  • Part #QMDL1716VG
  • Item #8551278
  • Manufacturer Part #MDL1716VG
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vintage Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Includes all required hardware, template, and instructions for easy installation
  • ETL listed for use in damp locations
  • Fixture is dimmable when paired with dimming-compatible bulbs
  • Requires 3 100-watt medium base bulbs (sold separately)
  • Can be installed on sloped ceilings
  • Requires Certification

Specifications

Collection:
Meadow Lane
Color Finish Category:
Gold Tones
Color Finish Name:
Vintage Gold
Diameter:
16 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
8-1/2 in
Installation Type:
Ceiling Mount, Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Glass, Steel
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
UPC:
611728288511
Volts:
120V
Watts:
100 W