This product requires certification to purchase.

30 x 24 in. Frame Oval Mirror in Malaga

Quoizel

Monterey Mosaic 30 x 24 in. Frame Oval Mirror in Malaga

  • Fast #
  • Part #QMY430242ML
  • Item #7191855
  • Manufacturer Part #MY430242ML
3.3 out of 5 Customer Rating
Brand image
Quoizel

Monterey Mosaic 30 x 24 in. Frame Oval Mirror in Malaga

  • Fast #
  • Part #QMY430242ML
  • Item #7191855
  • Manufacturer Part #MY430242ML
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Monterey Mosaic
Color Finish Name:
Malaga
Depth:
1-1/2
Height:
30
Installation Type:
Wall Mount
Material:
Glass, Steel
Product Type:
Oval Mirror
Width:
24