11 in. 60 W 2-Light Candelabra Lantern in Mystic Black
Newbury 11 in. 60 W 2-Light Candelabra Lantern in Mystic Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable brass construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in wet locations
- Fixture is dimmable when paired with dimming-compatible bulbs
- Requires 2 60-watt candelabra base bulbs (sold separately)
Documents
Specifications
- Collection:
- Newbury
- Color Finish Category:
- Blacks
- Color Finish Name:
- Mystic Black
- Depth:
- 9-3/4 in
- Dimmable:
- Yes
- Glass Type:
- Clear Beveled
- Height:
- 20 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Brass
- Number of Lights:
- 2
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 611728009154
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10-1/2 in