180W 2-Light Candelabra E-12 Incandescent Outdoor Post Lantern in Polished Brass
Newbury 180W 2-Light Candelabra E-12 Incandescent Outdoor Post Lantern in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in GA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in GA
Product Details
Product Details
- Durable brass construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in wet locations
- Fixture is dimmable when paired with dimming-compatible bulbs
- Requires 3 60-watt candelabra base bulbs (sold separately)
- Metal finishes will naturally mature and patina over time, changing in appearance and creating a living finish
Documents
Specifications
- Collection:
- Newbury
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Beveled
- Height:
- 23
- Installation Type:
- Wall Mount
- Length:
- 11
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Brass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 611728009383
- Volts:
- 120V
- Watts:
- 60
- Width:
- 12-1/2