This product requires certification to purchase.

21 x 11 in. 2-Light Post Lantern in Bronze

Quoizel

Newbury 21 x 11 in. 2-Light Post Lantern in Bronze

  • Fast #
  • Part #QNY9042Z
  • Item #2340444
  • Manufacturer Part #NY9042Z
3.8 out of 5 Customer Rating
Brand image
Quoizel

Newbury 21 x 11 in. 2-Light Post Lantern in Bronze

  • Fast #
  • Part #QNY9042Z
  • Item #2340444
  • Manufacturer Part #NY9042Z
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Medici Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable brass construction is built to last and offers a clean, polished look
  • Includes all required hardware, template, and instructions for easy installation
  • ETL Listed for use in wet locations
  • Fixture is dimmable when paired with dimming-compatible bulbs
  • Requires 2 60-watt candelabra base bulbs (sold separately)
  • Requires Certification

Specifications

Collection:
Newbury
Color Finish Category:
Bronze Tones
Color Finish Name:
Medici Bronze
Diameter:
11
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Beveled
Height:
21
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Brass
Number of Lights:
2
UL Listed:
Suitable for Wet Locations
UPC:
611728009376
Volts:
120V
Watts:
60
Width:
11