AGCO 3 60 Watts Candelabra Post Lantern
Newbury AGCO 3 60 Watts Candelabra Post Lantern
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable copper construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in wet locations
- Fixture is dimmable when paired with dimming-compatible bulbs
- Requires 3 60-watt candelabra base bulbs (sold separately)
- Metal finishes will naturally mature and patina over time, changing in appearance and creating a living finish
Specifications
- Collection:
- Newbury
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Aged Copper
- Dimmable:
- Yes
- Height:
- 23
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Copper
- Number of Lights:
- 3
- Type:
- QNY9043AC
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 611728071397
- Volts:
- 120V
- Watts:
- 60
- Width:
- 12-1/2