MEBR 4 60 Watts Candelabra Post Lantern
Newbury MEBR 4 60 Watts Candelabra Post Lantern
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable brass construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in wet locations
- Fixture is dimmable when paired with dimming-compatible bulbs
- Requires 4 60-watt candelabra base bulbs (sold separately)
Specifications
- Collection:
- Newbury
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Medici Bronze
- Dimmable:
- Yes
- Height:
- 29-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Brass
- Number of Lights:
- 4
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 611728009499
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in