This product requires certification to purchase.

Pewter 3 60 Watts Candelabra Post Lantern

Quoizel

Newbury Pewter 3 60 Watts Candelabra Post Lantern

  • Fast #
  • Part #QNY9043P
  • Item #2340445
  • Manufacturer Part #NY9043P
4.9 out of 5 Customer Rating
Brand image
Quoizel

Newbury Pewter 3 60 Watts Candelabra Post Lantern

  • Fast #
  • Part #QNY9043P
  • Item #2340445
  • Manufacturer Part #NY9043P
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable brass construction is built to last and offers a clean, polished look
  • Includes all required hardware, template, and instructions for easy installation
  • ETL Listed for use in wet locations
  • Fixture is dimmable when paired with dimming-compatible bulbs
  • Requires 3 60-watt candelabra base bulbs (sold separately)
  • Requires Certification

Specifications

Collection:
Newbury
Color Finish Category:
Pewter Tones
Color Finish Name:
Pewter
Dimmable:
Yes
Height:
23
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Brass
Number of Lights:
3
Type:
QNY9043P
UL Listed:
Suitable for Wet Locations
UPC:
611728009406
Volts:
120V
Watts:
60
Width:
12-1/2