27W 1-Light Integrated LED Pendant Light in Matte Black
Newport 27W 1-Light Integrated LED Pendant Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A curvilinear wave design gives the Newport island light its sleek look
- Choose a matte black finish for a high-contrast aesthetic, or opt for white lustre, offering a touch of soft shine
- Whichever you choose, know that an integrated LED light source will be shining brilliantly
Specifications
- Collection:
- Newport
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2970
- Material:
- Steel
- Number of Lights:
- 1
- Overall Height:
- 100 in
- UPC:
- 611728342855
- Volts:
- 120V
- Watts:
- 27 W
- Width:
- 42-1/4 in