200W 2-Light Medium E-26 Vanity Fixture in Aged Brass
Nova 200W 2-Light Medium E-26 Vanity Fixture in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Nova
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear, Ribbed
- Height:
- 18-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- Warning, this prodcut can expose you to chemicals including LEAD which is known to the state of California to cause cancer and birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 611728362846
- Volts:
- 120V
- Watts:
- 200 W
- Width:
- 4-1/2 in