15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Brushed Nickel
Outskirts 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Durable aluminum construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL listed for use in damp locations
- Dimmable light adjusts to your desired ambience
- Features integrated LED tech (sold separately) logy, which uses less energy and has a longer lifespan than conventional bulbs
- Lumens: 1500
- Can be installed on sloped ceilings
Specifications
- Collection:
- Outskirts
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1
- Installation Type:
- Flush Mount
- Length:
- 11
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1500
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 611728294284
- Volts:
- 120V
- Watts:
- 15
- Width:
- 11