20 in. Wide LED Flush Mount Ceiling Fixture in Brushed Nickel
Outskirts 20 in. Wide LED Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable aluminum construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in damp locations
- Dimmable light adjusts to your desired ambience
- Features integrated LED tech(sold separately)logy, which uses less energy and has a longer lifespan than conventional bulbs
- Lumens: 2870
- Can be installed on sloped ceilings
Documents
Specifications
- Collection:
- Outskirts
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Height:
- 1 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Transitional
- Lumens:
- 2870
- Material:
- Aluminum
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 611728294345
- Volts:
- 120V