This product requires certification to purchase.

28 x 22 in. Frame Oval Mirror

Quoizel

Reflections 28 x 22 in. Frame Oval Mirror

  • Fast #
  • Part #QQR1814
  • Item #7191383
  • Manufacturer Part #QR1814
5 out of 5 Customer Rating
Brand image
Quoizel

Reflections 28 x 22 in. Frame Oval Mirror

  • Fast #
  • Part #QQR1814
  • Item #7191383
  • Manufacturer Part #QR1814
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Reflections
Depth:
1
Height:
28
Installation Type:
Wall Mount
Material:
Glass, Steel
Product Type:
Oval Mirror
Width:
22