23 in. 40W 12-Light Chandelier in Crystal Chrome
Ribbons 23 in. 40W 12-Light Chandelier in Crystal Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in damp locations
- Fixture is dimmable when paired with dimming-compatible bulbs
- Requires 12 40-watt G9 bulbs (included)
- Can be installed on sloped ceilings
- Fixture height adjusts to accommodate a broad range of ceiling heights
Documents
Specifications
- Collection:
- Ribbons
- Color Finish Category:
- Chromes
- Color Finish Name:
- Crystal Chrome
- Dimmable:
- Yes
- Height:
- 23
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 12
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 611728249031
- Volts:
- 120V
- Watts:
- 40
- Width:
- 23