60W 2-Light Candelabra E-12 Incandescent Outdoor Pendant in Industrial Bronze
Rue De Royal 60W 2-Light Candelabra E-12 Incandescent Outdoor Pendant in Industrial Bronze
Frequently Purchased Together
Product Details
Product Details
- Durable brass construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL listed for use in damp locations
- Fixture is dimmable when paired with dimming-compatible bulbs
- Requires 2 60-watt candelabra base bulbs (sold separately)
- Can be installed on sloped ceilings
- Fixture height adjusts to accommodate a broad range of ceiling heights
- Rue de Royal is all electric while maintaining that coveted, historic gas-flame look found throughout the Charleston historic district
- This yoke mount lantern style is made from hand-riveted copper and brass
- Choose the warm and bright patina of copper, or opt for a handsome, industrial bronze finish: Both styles add elegance and authenticity to a home’s exterior
Specifications
- Collection:
- Rue De Royal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Industrial Bronze
- Depth:
- 10-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 23-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Industrial
- Material:
- Brass, Copper, Glass, Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 21-1/4 in