33 x 25-1/2 in. Rectangle Mirror in Polished Chrome (Less Frame)
Shelburne 33 x 25-1/2 in. Rectangle Mirror in Polished Chrome (Less Frame)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in damp locations
- Mirror can be hung horizontally or vertically
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Shelburne
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1
- Height:
- 33
- Installation Type:
- Wall Mount
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Product Type:
- Rectangular Mirror
- UPC:
- 611728210901
- Weight:
- 16.2
- Width:
- 25-1/2