This product requires certification to purchase.

6-Light Indoor Spherical Chandelier in Aged Brass

Quoizel

Spherical 6-Light Indoor Spherical Chandelier in Aged Brass

  • Fast #
  • Part #QSRI551AB
  • Item #10339356
  • Manufacturer Part #SRI551AB
3.5 out of 5 Customer Rating
Brand image
Quoizel

Spherical 6-Light Indoor Spherical Chandelier in Aged Brass

  • Fast #
  • Part #QSRI551AB
  • Item #10339356
  • Manufacturer Part #SRI551AB
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Spherical
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
6
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted
Height:
9-1/4
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Glass, Steel
Number of Lights:
5
Number of Tiers:
1
Type:
QSRI551AB
UPC:
611728380260
Volts:
120V
Watts:
300
Width:
49